Mrs. Meyers Clean Day

Clean Day Room Freshener, Lavender, 8 oz, Non-Aerosol Spray


product price: $6.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Non-Aerosol Spray
  • Fragrance Lavender
  • Cleaner Form Liquid
  • Cleaner Container Size 8 oz
  • Container Type Non-Aerosol Spray
See all product information

Product Information

Dimensions

Cleaner Container Size 8 oz
Size 8 oz

Details

Type Non-Aerosol Spray
Fragrance Lavender
Cleaner Form Liquid
Item Air Fresheners/Odor Eliminators
Container Type Non-Aerosol Spray
Net Weight 0.643 lbs
Application Spray

Description

Mrs. Meyer's® Clean Day Room Freshener, Lavender, 8 oz, Non-Aerosol Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.