Dish Soap, Lavender Scent, 16 oz Bottle
Mfr # 370041
Zoro # G416042844
product price:Â $8.15
/eaKey Features
Cleaner Form
Liquid
Fragrance
Lavender
Primary Chemical
Sodium Lauryl Sulfate
For Use On
Ceramic, Glass, Plastic
Effective to Remove
All Food Based Grease and Grime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370041
Zoro #
G416042844
UPC #
808124111035
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Item
Manual Dishwashing Detergents
Cleaner Form
Liquid
Fragrance
Lavender
Primary Chemical
Sodium Lauryl Sulfate
For Use On
Ceramic, Glass, Plastic
Effective to Remove
All Food Based Grease and Grime
Container Type
Bottle
Application
Dishwashing
Description
Mrs. Meyer's Clean Day liquid dish soaps are specifically made to make grease disappear, while also providing a special, singular garden-inspired scent! This dish soap cuts through grease yet is gentle enough for hand washing dishes, pots, and pans. The dishwashing liquid contains plant-derived cleaning ingredients that keep dishes clean and bright. Made without parabens, phthalates, animal derived ingredients, and always a cruelty free dish soap. Mrs. Meyer's-rooted in goodness.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.