Zoro Homepage

Laundry Detergent, 64 oz Bottle, Liquid, Lemon Verbena

  • Mfr # 651369

  • Zoro # G201962920


product price: $23.99
/ea

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon Verbena
Cleaner Container Size
64 oz
High Efficiency Compatibility
Clothing; Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651369
Zoro #
G201962920
UPC #
808124146310
Country of Origin
United States

Dimensions

Cleaner Container Size
64 oz
Size
64 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon Verbena
High Efficiency Compatibility
Clothing; Fabric
Volume Capacity
64 oz
Net Weight
4.83 lbs
Packaging Type
Bottle
Effective to Remove
Fluids; Grease; Soils
Form
Liquid
Primary Chemical
Lauryl Glucoside
Application
Laundry Detergent
Contains
Lauryl Glucoside
For Use On
Clothing; Fabric

Description

Gentle on fabric, powerful on dirt and grime. Made with naturally-derived ingredients and essential oils. Clean and freshen clothes without the use of phosphates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.