Elite Powder VBF Cart Unit

  • Mfr # 805700-1FH110-0211

  • Zoro # G112924628


product price:  $8,940.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Features
Flow Control
Voltage
115V AC
Includes
Conical Nozzle, Flat Spray Nozzle
Compatible Fluid Type
Powder Coatings
Overall Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
805700-1FH110-0211
Zoro #
G112924628
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
46 in
Spray Pattern Size - Maximum
300 mm
Spray Pattern Size - Minimum
150 mm
Overall Depth
29 in
Overall Width
25 in

Details

Item
Paint Sprayer
Features
Flow Control
Voltage
115V AC
Includes
Conical Nozzle, Flat Spray Nozzle
Compatible Fluid Type
Powder Coatings
Spray Pattern
Horizontal, Round, Vertical
Series
MS Elite
Operating Voltage
115V AC

Description

Paint Sprayer, Includes Conical Nozzle, Flat Spray Nozzle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.