Zoro Homepage

Double Gang Switch, Push Button, SS

  • Mfr # 59-P

  • Zoro # G7482441


product price: $68.49
/ea

Key Features

Finish
Powder-Coated
Material
Stainless Steel
Color
Silver
Includes
Rubber Bellows
Depth
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-P
Zoro #
G7482441
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 3/8 in
Height
4 1/2 in
Width
4 1/2 in
Overall Width
4 1/2 in
Overall Height
4 1/2 in
Overall Depth
1 3/8 in

Details

Finish
Powder-Coated
Item
Exit Push Button
Material
Stainless Steel
Color
Silver
Includes
Rubber Bellows
Event Audit Trail
No
Keypad
No
Cylinder
No
Amps AC
15A @ 125V AC
For Use With
Wireless Activation Doors
Switch Action
Push Button
Button Color
Silver
Input Voltage
125V AC
Standards
ANSI/BHMA A156.10, ANSI/BHMA A156.19, UL Listed
Type
Weather Protection Square
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Output Type
SPDT Relay
Event Audit Trail Included
No
Compatible Product Type
Doors
Product Type
Exit Push Button
Switch Action Type
Momentary

Description

Exit Push Button, Type Weather Protection Square, Switch Action Push Button, Material Stainless Steel, Finish Powder-Coated, Depth 1 3/8 in, Height 4 1/2 in, Width 4 1/2 in, Button Color Silver, Color Silver, Input Voltage 125V AC, Amps AC 15A @ 125V AC, Event Audit Trail No, Keypad No, Cylinder No, Standards ANSI/BHMA A156.10, ANSI/BHMA A156.19, UL Listed, For Use With Wireless Activation Doors, Includes Rubber Bellows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.