Press Wall Plate, Surface Mount, SS
Mfr # 59R4-HSS
Zoro # G2888002
product price: $61.39
/eaKey Features
Height
4 in
Width
4 in
Finish
Satin Stainless
Type
Surface Mount
For Use With
Electrical Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59R4-HSS
Zoro #
G2888002
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Width
4 in
Length
4 in
Overall Width
4 1/2 in
Overall Height
4 in
Details
Item
Press to Operate Wall Plate
Finish
Satin Stainless
Type
Surface Mount
For Use With
Electrical Box
Material
Stainless Steel
Color
Gray
Includes
Switch
Compatible Series
59R4
Product Type
Switch
Compatible Brand
MS SEDCO
Description
Press to Operate Wall Plate, Surface Mount, Length 4 In., Width 4 In., Height 4 In., Silver, Stainless Steel Material, Includes Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.