Shop MSA SAFETY

3" Adj. Wall Adapter, 12-31.5"

  • Mfr # IN-2075
  • Zoro # G601209502

product price: 
$
9,476.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Material
Aluminum
Height
29 in
Length
50 in
Confined Space Item
Base
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IN-2075
Zoro #
G601209502
UPC #
-
Country of Origin
Canada
Item
Adjustable Wall Adapter
Color
Yellow
Material
Aluminum
Confined Space Item
Base
For Use With
Adjustable Wall Adapter System
Weight Capacity
360 lb
Standards
ANSI, CSA, OSHA
Includes
Bolts
Compatible Component
Upper Arm Mast
Features
Adjustable Wall Adapters from 6 in to 45 in
Base Mount Style
Wall Mount
Tensile Strength
8,640 lb
Base Material
Aluminum
For Use On
Mast PN IN-2003
No. of Mounting Holes
8
Max. Clamp Opening
31 1/2 in
Base Features
Adjustable
Finish
Zinc Plated
Confined Space Component
Wall Adapter Base
Min. Clamp Opening
12 in
Includes Mounting Hardware
Yes
Base Installation
Fixed
Number of Mounting Holes
8
Maximum Clamp Opening
31 1/2 in
Minimum Clamp Opening
12 in
Wire Color
Yellow
Compatible Product Type
MSA Safety XTIRPA Adjustable Wall Adapter System
Compatible Brand
MSA XTIRPA

Dimensions

Height
29 in
Length
50 in
Width
19 in
Fits Chest Size
Adjustable Wall Adapters from 6 in to 45 in

Description

Adjustable Wall Adapter, Features Adjustable Wall Adapters from 6 in to 45 in, Length 50 in, Color Yellow, Height 29 in, Mounting Location Wall, For Use With Adjustable Wall Adapter System, Compatible Component Upper Arm Mast, Finish Zinc Plated, Weight Capacity 360 lb, Mounting Type Bolt-On, Base Features Adjustable, Base Installation Fixed, Base Material Aluminum, Standards ANSI, CSA, OSHA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.