Shop PUMA SAFETY SHOES

Hiker Boot, Gray, Men's, 12, D, PR

  • Mfr # 635625
  • Zoro # G524878243

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Overall Height
5 in
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
0.78
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635625
Zoro #
G524878243
UPC #
885818037673
Country of Origin
Cambodia
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
0.78
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Heel Definition
Flat Heel
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Shank Material
Nylon
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Upper Material
Microfiber
Footwear Style
Hiker Boot
Includes Shank
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Closure
Knob-Controlled Lacing System
Waterproof
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Construction
Cemented
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Chemical-Resisting Sole
No
Gender
Men's
Insole Technology
Evercusion(R) Relief
Color
Gray
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.56
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Style Number
635625
Midsole Technology
Impluse.Blast Technology
Item
Hiker Boot
Wire Color
Gray

Dimensions

Overall Height
5 in
Size
12
Width
D

Description

Hiker Boot, Closure Knob-Controlled Lacing System, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 12, Static Dissipative No, Style Number 635625, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.