Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Front Brim, Phenolic, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 8

  • Mfr # 454621

  • Zoro # G9353005


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
Phenolic
Fits Hat Size
6-1/2 to 8
Series
Skullgard
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454621
Zoro #
G9353005
UPC #
403279225677
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Phenolic
Series
Skullgard
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Green
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014
Accessory Slots
No
Graphics
None
Head Protection Graphics
No Graphics
Accessory Mounting Options
None
ANSI Electrical Class
G
ANSI Classification
Type 1, Class G
Application
General Purpose
ANSI Impact Type
1
High-Visibility
No
Suspension
Pinlock
Head Protection Brand
MSA

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Phenolic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, Series Skullgard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.