Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chinstrap, 2-pt, 3/4" polyester webbing, attached to suspension, 10PK

  • Mfr # 10171107

  • Zoro # G6210806


product price: $78.29
/pk 10, $7.83/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Gray
For Use With
MSA Hard Hats
Includes
2 Part 3/4" Polyester Webbing, Clip-On Suspension to Attach to Shell
Chin Strap Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10171107
Zoro #
G6210806
UPC #
641817103531
Country of Origin
Mexico

Details

Item
Chin Strap
Material
Polyester
Color
Gray
For Use With
MSA Hard Hats
Includes
2 Part 3/4" Polyester Webbing, Clip-On Suspension to Attach to Shell
Chin Strap Material
Polyester
Number of Attachment Points
2
Attachment Points
Hard Hat Suspension
Application
Working at Heights
Products By Industry
Electrical

Description

Chin Strap, For Use With MSA Hard Hats, Attachment Points Hard Hat Suspension, Number of Attachment Points 2, Color Gray, Chin Strap Material Polyester, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.