Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Debris Control Replacement, For Use With Mfr. No. 10154604, 10154622 Black

  • Mfr # 10155838

  • Zoro # G0466107


product price: $12.89
/ea

Key Features

Material
Rubber
Color
Black
For Use With
Mfr. No. 10154604, 10154622
Includes
User Manual
Dielectric Protection
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10155838
Zoro #
G0466107
UPC #
641817075241
Country of Origin
United States

Details

Item
Debris Control Replacement
Material
Rubber
Color
Black
For Use With
Mfr. No. 10154604, 10154622
Includes
User Manual
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Compatible with Manufacturer Model Number
10154604, 10154622
Compatible Manufacturer Part Number
10154604, 10154622
Compatible with Brand
MSA Safety
Compatible Manufacturer Model Number
10154604, 10154622
For Use With Mfr. Model Number
10154604, 10154622
Compatible with Manufacturer Model No.
10154604, 10154622
Compatible with Mfr. Model No.
10154604, 10154622
For Use with Mfr Model Number
10154604, 10154622
Compatible with Series
V-Gard(R)
Compatible with Product Type
Single Splash Shields
Compatible Pump Manufacturer Part Number
10154604, 10154622
Compatible Mfr. Model Number
10154604, 10154622

Description

Debris Control Replacement, Color Black, Compatible with Product Type Single Splash Shields, Compatible with Brand MSA Safety, Compatible Manufacturer Part Number 10154604, 10154622, Compatible with Series V-Gard(R), For Use With Mfr. No. 10154604, 10154622, Includes User Manual, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.