Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust and Mist Filter, 3/4 in. L, PK5

  • Mfr # 808935

  • Zoro # G9641861


product price: $30.79
/pk 5, $6.16/ea

Key Features

For Use With
MSA Gas Detectors
Length
3/4 in
Features
Digital Pump
Width
3/4 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808935
Zoro #
G9641861
UPC #
641817010785
Country of Origin
United States

Dimensions

Length
3/4 in
Width
3/4 in
Height
1/16 in
Overall Width
0.75 in
Overall Height
0.06 in

Details

Item
Dust and Mist Filter
For Use With
MSA Gas Detectors
Features
Digital Pump
Industry Type
Healthcare
Power Source
No
Status Indicator
No
Filters
Dust & Particulates, Mist
Series
ALTAIR 5X

Description

Dust and Mist Filter, Product Type Pump Filter, Series ALTAIR 5X, Filters Dust & Particulates, Mist, For Use With MSA Gas Detectors, Overall Height 0.06 in, Overall Width 0.75 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.