Shop NOTRAX
See all product information
Create Account
Antifatigue Mat, 13 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black
- Mfr # 985S0313BL
- Zoro # G7312527
product price:Â
$
553.39
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
13 ft.
Width
3 ft.
Thickness
1 in
Material
Vinyl Surface Nitrile Rubber Sponge Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985S0313BL
- Zoro #
- G7312527
- UPC #
- 662641893993
- Country of Origin
- United States
Dimensions
- Length
- 13 ft.
- Width
- 3 ft.
- Thickness
- 1 in
- Width and Length
- 3 ft x 13 ft
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.