Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhalation Valve

  • Mfr # 78703

  • Zoro # G2722133


product price: $11.29
/ea

Key Features

For Use With
Comfo Classic Half Mask Respirators, Ultra Twin Full Face Respirators
System Type
APR System
Compatible with Brand
MSA
Standards
NIOSH Approved
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78703
Zoro #
G2722133
UPC #
641817006726
Country of Origin
United States

Dimensions

Length
2"

Details

Item
Exhalation Valve
For Use With
Comfo Classic Half Mask Respirators, Ultra Twin Full Face Respirators
System Type
APR System
Compatible with Brand
MSA
Standards
NIOSH Approved
Color
Black
Brand and Series
MSA
Compatible with Manufacturer Part Number
471286, 471298, 471310, 480259, 480263, 480267, 808071, 808072, 808073, 808074, 808075, 808076
Compatible with Series
Comfo, Ultra-Twin
Product Type
Exhalation Valve

Description

Item Exhalation Valve, For Use With Comfo Classic Half Mask Respirators, Ultra Twin Full Face Respirators, Compatible with Brand MSA, Compatible with Series Comfo, Ultra-Twin, Compatible with Manufacturer Part Number 471286, 471298, 471310, 480259, 480263, 480267, 808071, 808072, 808073, 808074, 808075, 808076

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.