
Filter, Mask-Mounted PAPR, OptiFilter XL, Type HE, Threaded, Magenta, 20/Pkg
Mfr # 10042346
Zoro # G1303145
product price: $661.99
/pk 20, $33.10/ea
Free Shipping & Returns
Key Features
For Use With
MSA(R) Mask-Mounted OptimAir(R) PAPR
Color Code
Magenta
Respirator Cartridge Type
PAPR
Respirator Connection Type
Threaded
NIOSH Rating
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10042346
Zoro #
G1303145
UPC #
641817025499
Country of Origin
United States
Details
Item
Filter
For Use With
MSA(R) Mask-Mounted OptimAir(R) PAPR
Color Code
Magenta
Respirator Cartridge Type
PAPR
Respirator Connection Type
Threaded
NIOSH Rating
HEPA
Typical Application
Asbestos Abatement
Standards
NIOSH
Series
OptiFilter
PAPR Mount
Mask-Mounted
Product Type
Filter
Description
Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series MSA OptimAir MM2K Series, Respirator Cartridge Type PAPR, Respirator Connection Type Threaded, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.