Fire and Rescue Visor, Clear Visor, 4 in Height, Anti-Fog ; Anti-Scratch Lens, Clear
Mfr # 10037315
Zoro # G3010201
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog ; Anti-Scratch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10037315
Zoro #
G3010201
UPC #
641817013397
Country of Origin
United States
Dimensions
Visor Thickness
0.1 in
Visor Width
11 1/4 in
Visor Height
4 in
Details
Item
Fire and Rescue Visor
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog ; Anti-Scratch
For Use With
Fire and Rescue Helmets
Dielectric Protection
Yes
Standards
ASTM D648, NFPA 1971-2007
Features
Heat Resistant
Hazard Risk Category (HRC)
0
Includes
Nylon Wing Protector
Includes Scratch-Resistant Visor Coating
Yes
Includes Anti-Fog Visor Coating
Yes
Description
Fire and Rescue Visor, Dielectric Protection Yes, Features Heat Resistant, For Use With Fire and Rescue Helmets, Includes Nylon Wing Protector, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Standards ASTM D648, NFPA 1971-2007, Visor Color Clear, Visor Height 4 in, Visor Material Polycarbonate, Visor Thickness 0.1 in, Visor Width 11 1/4 in, Visor Coating Anti-Fog, Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.