Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Elite, Full Face Respirator, Hycar Rubber, 5 Suspension Points, M Mask Size, Not Rated

  • Mfr # 10037648

  • Zoro # G4336291


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Mask Size
M
Standards
NFPA, NIOSH
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
SCBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10037648
Zoro #
G4336291
UPC #
641817013403
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Full Face Respirator
Standards
NFPA, NIOSH
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
SCBA
Head Harness Material
Rubber
Respirator Connection Type
Push to Connect
Typical Application
Asbestos Abatement, Sanding and Grinding, Welding
Number of Cartridges Included
0
Series
Ultra Elite
NIOSH Rating
Not Rated
Includes
Storage Bag
Full Face Suspension Type
5 pt
Number of Suspension Points
5
Includes Speaking Diaphragm
Yes
Faceplate Features
Distortion-Free Coating

Description

Full Face Respirator, Ultra Elite Series, M, Cartridges Included No, Includes Storage Bag, Facepiece Material Hycar Rubber, Respirator Connection Type Push to Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.