
Sound Control SH Hard Hat-Mounted Earmuffs, NRR 25 dB, Use with MSA Slotted Full Brim Helmet
Mfr # 10129327
Zoro # G5234266
product price: $59.39
/eaKey Features
Color
Gray
Series
Sound Control
Noise Reduction Rating
25 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10129327
Zoro #
G5234266
UPC #
641817039793
Country of Origin
Finland
Details
Item
Ear Muffs
Color
Gray
Series
Sound Control
Noise Reduction Rating
25 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam
Dielectric
Yes
Protection Type
Passive
Standards
ANSI S3.19-1974, CSA Class A
Features
Spring Design, Offers Low Pressure and High Level of Comfort, 3 Wearing Positions
Earmuff Type
Electrically Insulated
For Use With
Hard Hats
Compatible Earmuff
Sound Control SH Hygiene Kit
Weight
0.7 lb
Material
Plastic
Cup Color
Gray
Band Material
Polymer
Compatible Manufacturer Model Number
10003360
Band Color
Black
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number 10003360, For Use With MSA Slotted Full-Brim Hard Hats, Cup Color Gray, Series SoundControl SH, Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class A, Band Color Black, Band Material Polymer, Features Three Wearing Positions, Weight 0.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.