Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fall Protection Harness, XS, 400 lb, Quick-Connect Chest/ Qwik-Fit Leg Straps, Back D-Ring

  • Mfr # 10207679

  • Zoro # G7745498


product price: $60.99
/ea

Key Features

Harness Sizing
XS
Harness Style
Racing
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Fall Arrest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10207679
Zoro #
G7745498
UPC #
641817163139
Country of Origin
Mexico

Dimensions

Color and Size
Green - XS

Details

Item
Fall Protection Harness
Harness Sizing
XS
Harness Style
Racing
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Fall Arrest
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Qwik-Fit
Standards
ANSI Z359.11/CSA Z259.10/OSHA
Webbing Material
Polyester
Includes Padding
No
Webbing Coating
Polyester
Padding Location
No Padding
Hardware Material
Steel
Harness Color
Green
Harness D-Ring Material
Steel
Torso Adjustment
Mating

Description

Fall Protection Harness, Harness Style Racing, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding No, Leg Strap Buckles Qwik-Fit, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Fall Arrest, D-Ring Locations Back, Hardware Material Steel, Series V-FORM(TM) Safety Harness, Webbing Coating Polyester, Webbing Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products