Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Series Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 10193128

  • Zoro # G9645503


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Green
Standards
ANSI Z 359.13, CSA Z259.11
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10193128
Zoro #
G9645503
UPC #
641817156544
Country of Origin
Mexico

Dimensions

Length
6 ft.
Harness Connection Gate Opening Size
13/16"
Adjustable Length
Yes
Max. Working Length
6 ft.
Maximum Working Length
6 ft
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Lanyard
Weight Capacity
310 lb.
Color
Green
Standards
ANSI Z 359.13, CSA Z259.11
Material
Polyester
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
V-Series
Anchorage End Connection
Stainless Steel Snap Hook
Visual Load Indicator
Yes
Line Material
Nylon
Hardware Material
Steel
Anchorage End Connection Type
Snap Hook
Shock Absorbing Type
Shock Pack
RFID Equipped
No
Anchorage End Connection Material
Steel
Includes Rescue Ring
No
Shock-Absorbing Lanyard Material
Polyester
Number of Rescue Rings
0
Anchoring Location
Overhead
ANSI Standards Met
ANSI Z359.13
OSHA Standards Met
OSHA

Description

Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Nylon, ANSI Standards Met ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products