Shop MSA
See all product information
Create Account
Lanyard, Fall Limiter, 10', 310 lb, SS, Alum
- Mfr # VTOHS-031-DE-A
- Zoro # G024893036
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Lifeline Length
10 ft
Visual Load Indicator
Yes
Weight Capacity
310 lb
Color
Black, Clear
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTOHS-031-DE-A
- Zoro #
- G024893036
- UPC #
- 0641817003695
- Country of Origin
- United States
Dimensions
- Lifeline Length
- 10 ft
- Lifeline Diameter
- 1/4 in
Details
- Item
- Self Retracting Lanyard, Personal Fall Limiter
- Visual Load Indicator
- Yes
- Weight Capacity
- 310 lb
- Color
- Black, Clear
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- ANSI Standards Met
- ANSI Z359.14-2021
- Number of Legs
- 1
- Series
- V-TEC
- Lifeline Material
- Stainless Steel
- ANSI SRL Class (2021)
- Class 1
- Harness End Connection
- Swivel Snap Hook
- Anchoring Location
- Overhead Only
- Sealed
- No
- Dielectric Anchorage End Connection
- Yes
- Wire Color
- Black, Clear
Description
Self Retracting Lanyard, Personal Fall Limiter, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.