Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard twin-leg adjustable energy absorbing lanyard, 6 ft, 36CL large snaphooks, ANSI Z359.13

  • Mfr # 10191758

  • Zoro # G9645564


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Number of Legs
2
Number of Rescue Rings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10191758
Zoro #
G9645564
UPC #
641817152959
Country of Origin
Mexico

Dimensions

Length
6 ft.

Details

Item
Lanyard
Number of Legs
2
Number of Rescue Rings
0

Description

Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.