Shop MSA SAFETY
See all product information
Create Account
3" Mural Adapter, 8" Offset, 304 SST
- Mfr # IN-2124
- Zoro # G101251148
product price:Â
$
3,595.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
16 in
Length
10 in
Confined Space Item
Base
For Use With
Adapter Base System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2124
- Zoro #
- G101251148
- UPC #
- -
- Country of Origin
- Canada
- Item
- Mural Base
- Color
- Gray
- Confined Space Item
- Base
- For Use With
- Adapter Base System
- Weight Capacity
- 360 lb
- Standards
- ANSI, CSA, OSHA
- Features
- Adapter Attaches to Concrete or Steel Vertical Structures, Provides 8 in Clearance From Wall
- Tensile Strength
- 8,640 lb
- No. of Mounting Holes
- 4
- For Use On
- Concrete Vertical Structures, Steel Vertical Structures
- Compatible Component
- Upper Arm Mast
- Base Material
- Stainless Steel
- Confined Space Component
- Wall Adapter Base
- Base Features
- Offset
- Base Mount Style
- Wall Mount
- Includes Mounting Hardware
- No
- Base Installation
- Fixed
- Number of Mounting Holes
- 4
- Wire Color
- Gray
- Compatible Product Type
- MSA Safety XTIRPA Adapter Base System
- Compatible Brand
- MSA XTIRPA
Dimensions
- Height
- 16 in
- Length
- 10 in
- Width
- 14 1/2 in
- Fits Chest Size
- Adapter Attaches to Concrete or Steel Vertical Structures, Provides 8 in Clearance From Wall
Description
Mural Base, Features Adapter Attaches to Concrete or Steel Vertical Structures, Provides 8 in Clearance From Wall, Length 10 in, Color Gray, Height 16 in, Mounting Location Wall, For Use With Adapter Base System, Compatible Component Upper Arm Mast, Weight Capacity 360 lb, Mounting Type Bolt-On, Base Features Offset, Base Installation Fixed, Base Material Stainless Steel, Standards ANSI, CSA, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.