Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue Pole, 400 lb, Fiberglass, For Use With: SCE109001, SRCA401

  • Mfr # SFP675009

  • Zoro # G0844076


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Material
Fiberglass
Hardware Material
Fiberglass
For Use With
SCE109001, SRCA401
Length
6 7/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP675009
Zoro #
G0844076
UPC #
-
Country of Origin
United States

Dimensions

Length
6 7/8 ft
Width
3 in

Details

Item
Rescue Pole
Weight Capacity
400 lb
Material
Fiberglass
Hardware Material
Fiberglass
For Use With
SCE109001, SRCA401
Includes
Bag
Standards
OSHA, ANSI
Color
Yellow
Line Material
Fiberglass
Rescue System Component
Telescoping Pole
Brand and Series
MSA
Application
Confined Space
Product Type
Rescue Pole

Description

Rescue Pole, Length 6 7/8 ft, Color Yellow, For Use With SCE109001, SRCA401, Standards OSHA, ANSI, Hardware Material Fiberglass, Product Type Rescue Pole, Weight Capacity 400 lb, Includes Bag, Line Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.