10034020 Hard Hat, 4Point FasTrac III Suspension, Polyethylene Shell, Yellow, Class C

  • Mfr # 280-HP241RV-02

  • Zoro # G407458852


product price: $18.85
/ea

Key Features

Head Protection Style
Cap Style
Head Protection Material
HDPE
Fits Hat Size
OS
Number of Suspension Points
4-Point
Head Protection Venting
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280-HP241RV-02
Zoro #
G407458852
UPC #
620606006383
Country of Origin
United States

Dimensions

Fits Hat Size
OS

Details

Head Protection Style
Cap Style
Head Protection Material
HDPE
Number of Suspension Points
4-Point
Color
Yellow
Head Protection Venting
Vented

Description

The MSA VGard helmet, with its distinctive trademark V design, is a world recognized brand known for comfort, quality and durability The iconic V design has been a mainstay for many years on even the toughest worksites When you want the great comfort, quality and durability worn by millions across the globe, you need to buy the original MSA VGard helmet, settle for nothing less

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.