
ALTAIR io(TM) 4 Gas Detection Wearable Multi-Gas Detector, LED, 17 hr Battery Life
Mfr # 10245598
Zoro # G110992612
product price:Â $1,860.99
/ea
Free Shipping & Returns
Key Features
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Oxygen
Battery Life
17 hr
Series
ALTAIR io(TM) 4 Gas Detection Wearable
Display Screen Type
LED
Chemical Formula
CO, H2S, O2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10245598
Zoro #
G110992612
UPC #
641817256527
Country of Origin
United States
Details
Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Oxygen
Battery Life
17 hr
Series
ALTAIR io(TM) 4 Gas Detection Wearable
Display Screen Type
LED
Chemical Formula
CO, H2S, O2
Number of Gases Detected
4
Housing Color
Black
Features
NA/EU/UK Charger, Starter Purchase
Includes
Calibration Cap, Charger, Tubing
Sub-Brand
ALTAIR io(TM)
Operating Temperature - Minimum
0 Degrees C
Product Type
Multi-Gas Detector
Housing Material
Polycarbonate
Measurement Range
General Combustible (0-100% LEL)
For Environment
Construction, Fire Service, General Industry, Mining, Oil and Gas, Utilities
Operating Temperature - Maximum
20 Degrees C
Replaceable Battery
Yes
Includes Batteries
Yes
Includes Probe
No
Includes Charger
Yes
Rechargeable Battery
Yes
Battery Chemistry
Lithium Ion
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Not Applicable, Series ALTAIR io(TM) 4 Gas Detection Wearable, Sub-Brand ALTAIR io(TM), Rechargeable Battery Yes, Battery Life 17 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.