This item is Discontinued.

Msa Safety Automated Test System, Altair Single Gas 10078259

Automated Test System, Altair Single Gas (Discontinued)

  • Mfr # 10078259
  • Zoro # G6933412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10078259
Zoro #
G6933412
UPC #
032792303140
Country of Origin
United States

Dimensions

Length
6-1/4"
Width
6-1/4"
Height
11-1/4"

Details

Item
Automated Test System
For Use With
MSA Altair/Altair Pro Single Gas Detectors
Power Source
115/230VAC, 50/60 Hz
Status Indicator
Digital Display, LED Lights, Audible Indicator for pass/fail
Features
Network Kit For Data Retrieval and Reporting, Automatic Shut Off
Wired Ethernet
Included
Removable Memory Card
Included
Includes
Cylinder Holder, Regulator, Memory Card
Test Time
90 sec Calibration For Each Cal Gas
Operating Temp. Range
32 to 104 Degrees F
Regulator
Included
Shut Off
Automatic

Description

Automated Test System, Includes Cylinder Holder, Regulator, Memory Card, Power Source 115/230V AC, 50/60 Hz, Features Network Kit For Data Retrieval and Reporting, Automatic Shut Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.