This item is Discontinued.

Msa Safety Carabiner, Auto-Lock, 8 3/4 in Length, Aluminum, Silver SRCA613

Carabiner, Auto-Lock, 8 3/4 in Length, Aluminum, Silver (Discontinued)

  • Mfr # SRCA613
  • Zoro # G700404464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCA613
Zoro #
G700404464
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
8 3/4 in
Inside Width
1 1/2 in
Inside Length
3 1/4 in
Width
2 3/10 in
Overall Width
2 1/4 in
Overall Length
4 1/4 in

Details

Item
Carabiner
Material
Aluminum
Color
Silver
Lock Type
Auto-Lock
Gate Opening
1/4 in
Tensile Strength
5,000 lb
Standards
ANSI Z359.12
Weight Capacity
360 lb
Includes Retaining Pin
No
Carabiner Shape
Oval
Captive Eye or Pin
Yes
Brand and Series
MSA Safety

Description

Carabiner, Captive Eye or Pin Yes, Color Silver, Lock Type Auto-Lock, Gate Opening 1/4 in, Material Aluminum, Carabiner Shape Oval, Includes Retaining Pin No, Weight Capacity 360 lb, Overall Width 2 1/4 in, Inside Length 3 1/4 in, Inside Width 1 1/2 in, Overall Length 4 1/4 in, Tensile Strength 5,000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.