Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10117244
Zoro #
G5204473
UPC #
-
Country of Origin
Unknown
Dimensions
Tripod Height
96 in
Base Radius Range
37 in to 59 in
SRL Cable Length
50 ft
SRL Cable Dia.
3/16 in
Details
Item
Confined Space Kit
Standards
ANSI Z359.1, EN 795, OSHA Regulations
Includes
Tripod, Rescuer, Carrying Bag, Instruction Manual
SRL Cable Tensile Strength
3700 lb
SRL Cable Material
Stainless Steel
SRL Max. Working Load
310 lb
Tripod Material
Aluminum Alloy
Description
Confined Space Kit, Base Radius Range 37 in to 59 in, Includes Tripod, Rescuer, Carrying Bag, Instruction Manual, SRL Cable Dia. 3/16 in, SRL Cable Length 50 ft, SRL Cable Material Stainless Steel, SRL Cable Tensile Strength 3700 lb, Standards ANSI Z359.1, EN 795, OSHA Regulations, Tripod Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.