
Cylinder Holder, Global, ALTAIR io DOCK, For use with ALTAIR io 4 Gas Detection Wearable
Mfr # 10242913
Zoro # G010981839
product price:Â $1,619.99
/ea
Free Shipping & Returns
Key Features
For Use With
ALTAIR io(TM) 4 Gas Detection Wearable
Features
Support worker safety and connectivity with the ALTAIR io 4 portable gas detector
Includes
Cylinder Holder, Power Supply
Application
Confined Space, General Purpose
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10242913
Zoro #
G010981839
UPC #
641817222706
Country of Origin
United States
Dimensions
Overall Width
6.45 in
Overall Length
11.8 in
Overall Height
5.18 in
Details
Item
Calibration Cylinder Holder
For Use With
ALTAIR io(TM) 4 Gas Detection Wearable
Features
Support worker safety and connectivity with the ALTAIR io 4 portable gas detector
Includes
Cylinder Holder, Power Supply
Application
Confined Space, General Purpose
Power Source
Battery
Series
ALTAIR io(TM) 4 Gas Detection
Standards
FCC, Industry Canada Class I Division 1, Groups A B C and D, Industry Canada Class I Zone 0 AEx da ia IIC Ga T4
Sub-Brand
ALTAIR io(TM)
Product Type
Cylinder Holder
For Gas Type
LEL Comb, O2, CO, H2S
Description
Calibration Cylinder Holder, Product Type Cylinder Holder, Series ALTAIR io(TM) 4 Gas Detection, Sub-Brand ALTAIR io(TM), Power Source Battery, Application Confined Space, General Purpose, Features Support worker safety and connectivity with the ALTAIR io 4 portable gas detector, For Gas Type LEL Comb, O2, CO, H2S, For Use With ALTAIR io(TM) 4 Gas Detection Wearable, Includes Cylinder Holder, Power Supply, Overall Height 5.18 in, Overall Length 11.8 in, Overall Width 6.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.