
Evotech Lite Harness, Quick Connect, XL, 10155575 (Discontinued)
- Mfr # 10155575
- Zoro # G302592576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10155575
Zoro #
G302592576
UPC #
641817073247
Country of Origin
United States
Description
EVOTECH® LITE HARNESS, QUICK CONNECT, XL, 10155575 THE EVOTECH® LITE SAFETY HARNESSES PROVIDE ADDED COMFORT BY REMOVING EXCESS WEIGHT. THE EVOTECH® LITE FULL BODY HARNESSES ARE 20% LIGHTER THAN STANDARD FALL PROTECTION SAFETY EQUIPMENT; WORKERS WILL FEEL THE DIFFERENCE AT THE END OF A LONG DAY. FEATURES
- ALUMINUM HARDWARE DECREASES WEIGHT OF HARNESS BY 20% NANOSPHERE® COATING ON WEBBING REPELS DIRT, OIL, GREASE, MOISTURE, ETC. PATENT-PENDING LEG STRAP DESIGN KEEPS LEG STRAPS IN PLACE, INCREASING MOBILITY AND COMFORT NO BINDING EDGE ON SHOULDER PADDING PREVENTS NECK CHAFING SUB-PELVIC STRAP WITH PATENTED VARIABLE WIDTH WEBBING PROVIDES 50% MORE SURFACE AREA FOR IMPROVED WEIGHT DISTRIBUTION AND IMPROVES COMFORT BREATHABLE PADDING WITH MOISTURE-WICKING MATERIAL KEEPS USERS COOLER DUAL-COLOR WEBBING - RED PATTERN ON OUTSIDE, BLACK ON INSIDE - PROMOTES EASY IDENTIFICATION OF TWISTED WEBBING PATENT-PENDING WEB MANAGEMENT SYSTEM PROVIDES MEANS OF STORING EXCESS WEBBING WEB FINIALS PREVENT FRAYING ON WEB ENDS AND SIMPLIFY THREADING THROUGH BUCKLES REFLECTIVE WEBBING INTEGRATED INTO HARNESS WEBBING INCREASES VISIBILITY IN LOW-LIGHT ENVIRONMENT.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.