Msa Safety

Fall Protection Harness, M/L, Polyester


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Harness Application Climbing, Confined Spaces, Positioning
  • With Belt No
  • Weight Capacity 310 lb
  • Features Adjustable
  • Harness Color Green
See all product information

Product Information

Dimensions

Color and Size Green - Standard

Details

Item Fall Protection Harness
Harness Application Climbing, Confined Spaces, Positioning
With Belt No
Weight Capacity 310 lb
Features Adjustable
Harness Color Green
Harness Sizing M/L
Series V-FORM+(TM) Safety Harness
Hardware Material Steel
Leg Strap Buckles Tongue
RFID Equipped No
Padding Location Shoulder
Harness Style Vest
Harness D-Ring Material Steel
Webbing Material Polyester
D-Ring Locations Back
Includes Padding Yes
Standards ANSI Z359.11, CSA Z259.10, OSHA
Other Standards CSA Z259.10
OSHA Standards Met OSHA
ANSI Standards Met ANSI Z359.11
Webbing Coating Uncoated
Industry Construction, General Industry, Oil and Gas
Torso Adjustment Mating

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, Oil and Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.