Msa Safety
Fall Protection Harness, Vest Style, M
Mfr # 10206058
Zoro # G3933578
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Harness Style Vest
- Includes Padding No
- Harness Color Green
- Leg Strap Buckles Tongue
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Cylinder Tag, 5-3/4 x 3-1/4, PK25 (MGT203PTP)
- TRU-SPEC BDU Trouser, M, Desert Tiger Stripe (1598)
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5D)
- NATIONAL MARKER CO NMC Flammable / Combustible Sign / Propane / 2in X 5in / White / Red (M770LP)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194875)
- MSA SAFETY Full Body Harness, XL, Nylon (10194946)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207731)
- MSA SAFETY Full Body Harness, XL, Nylon (10194657)
- MSA SAFETY Full Body Harness, XS, Nylon (10194536)
- MSA SAFETY Full Body Harness, XL, Nylon (10194865)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- Msa Safety Fall Protection