Msa Safety

Full Body Harness, M, Nylon


product price: $313.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series V-FIT(TM) Safety Harness
  • Harness Application Climbing, Confined Spaces, Positioning
  • Leg Strap Buckles Tongue
  • Standards ANSI Z359.11-2014
  • Harness D-Ring Material Stainless Steel
See all product information

Product Information

Dimensions

Color and Size Gray - M

Details

Series V-FIT(TM) Safety Harness
Harness Application Climbing, Confined Spaces, Positioning
Leg Strap Buckles Tongue
Standards ANSI Z359.11-2014
Harness D-Ring Material Stainless Steel
Item Full Body Harness
Webbing Material Nylon
Features (4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
Weight Capacity 400 lb
Chest Strap Buckles Quick-Connect
Hardware Material Steel
Padding Location Shoulder
Harness Style Vest
D-Ring Locations Back
Webbing Coating Uncoated
Torso Adjustment Mating
With Belt No
RFID Equipped Yes
Harness Sizing M
Harness Color Gray
Includes Padding Yes
Other Standards CSA Z259.10
ANSI Standards Met ANSI Z359.11
OSHA Standards Met OSHA
Industry Construction, General Industry, Oil and Gas, Utilities

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.