Msa Safety

Full Body Harness, M, Nylon


product price: $366.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hardware Material Steel
  • Chest Strap Buckles Quick-Connect
  • Standards ANSI Z359.11-2014
  • Webbing Material Nylon
  • Harness Application Positioning
See all product information

Product Information

Dimensions

Color and Size Gray - M

Details

Hardware Material Steel
Chest Strap Buckles Quick-Connect
Standards ANSI Z359.11-2014
Webbing Material Nylon
Harness Application Positioning
Weight Capacity 400 lb
Harness D-Ring Material Stainless Steel
Leg Strap Buckles Tongue
Features (4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
Series V-FIT(TM) Safety Harness
Item Full Body Harness
Padding Location Back, Shoulder
D-Ring Locations Back, Hips
Harness Style Vest
Includes Padding Yes
With Belt Yes
Torso Adjustment Mating
Webbing Coating Uncoated
Harness Color Gray
RFID Equipped Yes
Harness Sizing M
OSHA Standards Met OSHA
ANSI Standards Met ANSI Z359.11
Other Standards CSA Z259.10
Safety Features Belt
Industry Construction, General Industry, Oil and Gas, Utilities

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.