Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10072479
Zoro #
G2828901
UPC #
641817005170
Country of Origin
Mexico
Details
Item
Full Body Harness
Harness Sizing
Universal
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, Z359.1-2007, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502
Webbing Material
Polyester
Series
Workman(R)
Adjustable
Yes
Back D-Ring
Yes
Side D-Rings
No
Includes
Manual
Front D-Ring
No
Tensile Strength
6000 lb.
Harness Buckle Material
Steel
Stretchable
No
Hardware Material
Zinc Plated, Stamped Alloy Steel
Shoulder Strap Buckles
None
Subpelvic Strap
No
Harness D-Ring Material
Steel
Description
Full Body Harness, Chest Strap Buckles Friction / Pass-Through, Harness D-Ring Material Steel, Harness Sizing Universal, Leg Strap Buckles Quick-Connect, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Zinc Plated, Stamped Alloy Steel, Series Workman(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.