Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415950
Zoro #
G4750365
UPC #
-
Country of Origin
Mexico
Details
Item
Full Body Harness
Harness Sizing
Universal
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI Z359.1, A10.32, OSHA
Webbing Material
Polyester
Series
FP Pro
Stretchable
No
Side D-Rings
Yes
Subpelvic Strap
No
Back D-Ring
Yes
Front D-Ring
No
Harness Buckle Material
Steel
Includes
Manual
Tensile Strength
5000 lb.
Shoulder Strap Buckles
None
Adjustable
Yes
Harness D-Ring Material
Steel
Description
Full Body Harness, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing Universal, Leg Strap Buckles Mating, Weight Capacity 400 lb, Harness Application General Industry, Series FP Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.