Shop MSA SAFETY
See all product information
Create Account
Full Body Harness, V-FLEX, XL
- Mfr # 10239985
- Zoro # G623939340
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Webbing Coating
Uncoated
Features
Integrated Full Body Harness System for Self-Rescue, Personal Rescue Device
Industry
General Industry
Gender
Unisex
Harness D-Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10239985
- Zoro #
- G623939340
- UPC #
- -
- Country of Origin
- Mexico
- Webbing Coating
- Uncoated
- Features
- Integrated Full Body Harness System for Self-Rescue, Personal Rescue Device
- Industry
- General Industry
- Gender
- Unisex
- Harness D-Ring Material
- Stainless Steel
- Padding Location
- Shoulder
- Leg Strap Buckles
- Tongue
- Harness Sizing
- XL
- Series
- V-FLEX(TM) Safety Harness
- Weight Capacity
- 400 lb
- Chest Strap Buckles
- Quick-Connect
- Other Standards
- CSA Z259.5
- Hardware Material
- Steel
- Torso Adjustment
- Mating
- With Belt
- No
- OSHA Standards Met
- OSHA
- Harness Style
- Vest
- Harness Color
- Black
- Item
- Full Body Harness
- Harness Application
- General Use
- Includes Padding
- Yes
- RFID Equipped
- Yes
- ANSI Standards Met
- ANSI Z359.11
- D-Ring Locations
- Back
Dimensions
- Fits Chest Size
- Integrated Full Body Harness System for Self-Rescue, Personal Rescue Device
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Stainless Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11, ASTM Standards Met Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.