Shop MSA SAFETY
See all product information
Create Account
Full Body Harness, V-FLEX, XS
- Mfr # 10239983
- Zoro # G723943209
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Padding Location
Shoulder
Features
Integrated Full Body Harness System for Self-Rescue, Personal Rescue Device
Weight Capacity
400 lb
Harness Application
General Use
Harness Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10239983
- Zoro #
- G723943209
- UPC #
- -
- Country of Origin
- Mexico
- Padding Location
- Shoulder
- Item
- Full Body Harness
- Features
- Integrated Full Body Harness System for Self-Rescue, Personal Rescue Device
- Weight Capacity
- 400 lb
- Harness Application
- General Use
- Harness Color
- Black
- Harness Sizing
- XS
- Industry
- General Industry
- Includes Padding
- Yes
- Gender
- Unisex
- Harness Style
- Vest
- OSHA Standards Met
- OSHA
- Harness D-Ring Material
- Stainless Steel
- RFID Equipped
- Yes
- Torso Adjustment
- Mating
- Chest Strap Buckles
- Quick-Connect
- Other Standards
- CSA Z259.5
- Series
- V-FLEX(TM) Safety Harness
- With Belt
- No
- Leg Strap Buckles
- Tongue
- ANSI Standards Met
- ANSI Z359.11
- Hardware Material
- Steel
- Webbing Coating
- Uncoated
- D-Ring Locations
- Back
Dimensions
- Fits Chest Size
- Integrated Full Body Harness System for Self-Rescue, Personal Rescue Device
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11, ASTM Standards Met Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.