Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10048345
Zoro #
G5861143
UPC #
-
Country of Origin
Mexico
Details
Item
Full Body Harness
Harness Sizing
XL
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1, A10.32, CSA Z259.10, OSHA
Webbing Material
Polyester
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Includes
Manual
Back D-Ring
Yes
Side D-Rings
Yes
Tensile Strength
4000 lb.
Shoulder Strap Buckles
None
Front D-Ring
Yes
Subpelvic Strap
Yes
Description
Full Body Harness, Chest Strap Buckles Quick-Connect, Harness Sizing XL, Leg Strap Buckles Quick-Connect, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Zinc Plated, Stamped or Forged Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.