Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10197431
Zoro #
G9644277
UPC #
641817163337
Country of Origin
Mexico
Dimensions
Color and Size
Green - XS
Details
Item
Full Body Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014
Webbing Material
Nylon
Series
V-FORM
Includes Padding
No
Harness D-Ring Material
Stainless Steel
Hardware Material
Steel
Features
RaceFORM buckle, Athletic cut, Pull-down adjustment
RFID Equipped
Yes
Harness Color
Green
Padding Location
No Padding
Webbing Coating
Uncoated
Torso Adjustment
Mating
With Belt
No
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Features Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.