Shop HONEYWELL BW
See all product information
Create Account
Stand, For IntelliDoX
- Mfr # DX-STAND
- Zoro # G0246270
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
For Use With
IntelliDoX(TM)
Length
8 3/8 in
Height
3 3/4 in
Width
6 1/2 in
Power Source
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX-STAND
- Zoro #
- G0246270
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 3/8 in
- Height
- 3 3/4 in
- Width
- 6 1/2 in
- Exterior Height
- 3.75 in
- Exterior Width
- 6.5 in
- Exterior Length
- 8.38 in
Details
- Item
- Stand
- For Use With
- IntelliDoX(TM)
- Power Source
- No
- Status Indicator
- No
- Industry Type
- Healthcare
- Features
- Sub-Brand
- BW
- Series
- IntelliDoX
- Product Type
- Stand
Description
Stand, Product Type Stand, Sub-Brand BW, Series IntelliDoX, For Use With IntelliDoX(TM), Mounting Location Wall, Exterior Height 3.75 in, Exterior Length 8.38 in, Exterior Width 6.5 in, Features Enables Bump Test Tracking, Email Notices, and Easy Recordkeeping for Improved Compliance, Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due, and Adjust Other Parameters, Performs Quick Bump Tests for Increased Uptime and No Wasted Calibration Gas