Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arctic Elite, Safety Glasses, Anti-Scratch, Clear Lens, Blue Frame, Full-Frame

  • Mfr # 10038845

  • Zoro # G4605925


product price: $12.99
/ea

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10038845
Zoro #
G4605925
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Arctic Elite
Standards
ANSI/ISEA Z87.1-2010 and CSA Z94.3
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
Gender
Unisex
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series Sightgard, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI/ISEA Z87.1-2010, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.