Half Mask Respirator Kit: 2 Combo Cartridges, Magenta/White, Thermoplastic Rubber, Size L

  • Mfr # 6JR28-4LN02

  • Zoro # G8212446


product price:  $65.85
/ea

Key Features

Standards
NIOSH 42 CFR 84, AS/NZS 1716:2003
Facepiece Material
Thermoplastic Rubber
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6JR28-4LN02
Zoro #
G8212446
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
L

Details

Item
Respirator and Filter Combo Kit
Standards
NIOSH 42 CFR 84, AS/NZS 1716:2003
Facepiece Material
Thermoplastic Rubber
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Rubber
Respirator Connection Type
Bayonet
Color
Blue
Number of Cartridges Included
2
Series
Advantage 200 LS
NIOSH Rating
Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD)
Mask Headstrap Type
Standard
Includes
(2) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) Combination Cartridge
Disposable/ Reusable
Reusable

Description

Half Mask Respirator Kit, Advantage 200 LS Series, L, Includes (2) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) Combination Cartridge, Facepiece Material Thermoplastic Rubber, Head Harness Material Thermoplastic Rubber, Respirator Connection Type Bayonet, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products