Half Mask Respirator Kit: 6 Combination Cartridge/Filters Included, Magenta/Yellow, Threaded, Size L
Mfr # 4LR10-4MG03
Zoro # G8212367
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH 42 CFR 84
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LR10-4MG03
Zoro #
G8212367
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
L
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH 42 CFR 84
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Threaded
Color
Black
Number of Cartridges Included
6
Series
Comfo Classic
NIOSH Rating
Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
Mask Headstrap Type
Standard
Includes
(6) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD) Combination Cartridge
Disposable/ Reusable
Reusable
Face Seal Material
Silicone
Description
Half Mask Respirator Kit, Comfo Classic Series, L, Includes (6) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD) Combination Cartridge, Facepiece Material Silicone, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.