Hitch Mount
Mfr # A2126-10
Zoro # G201113780
product price: $1,561.99
/ea
Free Shipping & Returns
Key Features
Length
19 1/2 in
Color
Yellow
Confined Space Component
Extension
Brand and Series
MSA Safety XTIRPA
For Use With
MSA Safety XTIRPA Hitch Mount System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2126-10
Zoro #
G201113780
UPC #
-
Country of Origin
Canada
Dimensions
Length
19 1/2 in
Width
2 1/2 in
Height
52 in
Details
Color
Yellow
Confined Space Component
Extension
Brand and Series
MSA Safety XTIRPA
For Use With
MSA Safety XTIRPA Hitch Mount System
Base Features
Core
Base Mount Style
Extension
Finish
Powder Coated
Entry Orientation
Vertical
Base Material
Steel
Compatible Component
Vehicle Hitch Mount Base
Standards
OSHA, ANSI, CSA
Weight Capacity
250 lb
Item
Hitch Mount
Base Installation
Portable
Hitch Mount Component
Extension Tube
Sleeve Material
Steel
Includes
Attaches to hitch mount IN-2126 or IN-2204 and provides 90 Degrees extension. Allows vehicle to be parallel withtraffic and access confined spaces on side of road.
Description
Hitch Mount, Length 19 1/2 in, Color Yellow, Width 2 1/2 in, Height 52 in, Mounting Location Vehicle Hitch, Hitch Mount Component Extension Tube, For Use With MSA Safety XTIRPA Hitch Mount System, Compatible Component Vehicle Hitch Mount Base, Finish Powder Coated, Confined Space Component Extension, Weight Capacity 250 lb, Extension Tube Length Not Applicable, Mounting Type Hitch Pin, For Hitch Receiver Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.