Ladder Adapter
Mfr # A2217-05
Zoro # G701704785
product price: $986.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Ladder Adapter
Color
Yellow
For Use With
Manole Collar
Series
XTIRPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2217-05
Zoro #
G701704785
UPC #
-
Country of Origin
Canada
Dimensions
Width
15 in
Length
21 in
Height
10 in
Details
Item
Ladder Adapter
Material
Steel
Includes
Ladder Adapter
Color
Yellow
For Use With
Manole Collar
Series
XTIRPA
Accessory Type
Ladder Adapter
Includes Tie-Off Anchor Point
No
Confined Space Component
Ladder Adapter
Description
Ladder Adapter, Accessory Type Ladder Adapter, Includes Tie-Off Anchor Point No, Length 21 in, Color Yellow, For Use With Manole Collar, Confined Space Component Ladder Adapter, Material Steel, Width 15 in, Height 10 in, Series XTIRPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.