Zoro Homepage

Lamp Cleaning Kit, 4-1/2 in. L x 2 in. H

  • Mfr # 10165248

  • Zoro # G2449478


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Series
ALTAIR 5X
Power Source
Manual/Non-Powered
For Use With
Mfr. No. 10165445, Mfr. No. 10165446
Includes
Manual, Solution Cleaner, Towel
Diameter
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10165248
Zoro #
G2449478
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 3/4 in
Width
3 in
Height
2 in
Outside Diameter
3.75 in
Overall Width
3 in
Overall Depth
2 in
Overall Height
2 in
Overall Length
4.5 in

Details

Item
Lamp Cleaning Kit
Series
ALTAIR 5X
Power Source
Manual/Non-Powered
For Use With
Mfr. No. 10165445, Mfr. No. 10165446
Includes
Manual, Solution Cleaner, Towel
Status Indicator
No
Product Type
Lamp Cleaning Kit

Description

Lamp Cleaning Kit, Product Type Lamp Cleaning Kit, Series ALTAIR 5X, Outside Diameter 3.75 in, Overall Depth 2 in, For Use With Mfr. No. 10165445, Mfr. No. 10165446, Includes Manual, Solution Cleaner, Towel, Overall Height 2 in, Overall Length 4.5 in, Overall Width 3 in, Power Source Manual/Non-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.