Shop All Lanyards and Lifelines
Msa Safety
Lanyard, 6 ft., Gray
Mfr # 10190400
Zoro # G9645634
original price:
$117.99
4% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Hardware Material Steel
- Length 6 ft.
- Weight Capacity 310 lb
- Standards ANSI Z 359.13, CSA Z259.11
Product Information
- Brand Msa Safety
- MFR # 10190400
- Zoro # G9645634
- UPC # 641817156919
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Harness Connection Gate Opening Size | 13/16 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Max. Working Length | 6 ft |
Adjustable Length | Yes |
Maximum Working Length | 6 ft |
Details
Description
Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Nylon, ANSI Standards Met CSA Z259.11-17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44314)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- WATSON GLOVES Unlined Goatskin Driver - Large PR (546-L)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, Clr, 9-3/4x19in (4199CL)
- MSA SAFETY Lanyard, 6 ft., Green (10193129)
- MSA SAFETY Self Retracting Lanyards, 20 ft., Clear (63306-00A)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193748)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63062-00A)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63215-00A)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101L6)
- Msa Safety Lanyards and Lifelines