
Molded Visor, Dark Gray Visor, Polycarbonate
Mfr # 10246715
Zoro # G616059932
product price: $36.99
/eaKey Features
Visor Thickness
0.06 in
For Use With
Chin Protector
Visor Width
17 1/2 in
Visor Material
Polycarbonate
Visor Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246715
Zoro #
G616059932
UPC #
0641817352786
Country of Origin
Taiwan, Province of China
Dimensions
Visor Thickness
0.06 in
Visor Width
17 1/2 in
Visor Height
8 in
Details
For Use With
Chin Protector
Visor Material
Polycarbonate
Visor Color
Dark Gray
Standards
ANSI Z87.1, CSA Z94.3
Item
Molded Visor
Application
Demolition, Cutting, Manufacturing, Molten Metal Handling, Welding
Welding Shade Designation
W12
Compatible with Brand
MSA
Maximum Operating Temperature
109 Degrees F
Lens/Visor Features
Chemical-Resistant, Dielectric, Reusable
Compatible with Manufacturer Model Number
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162
Arc Flash PPE Category
0
Minimum Operating Temperature
37 Degrees F
Compatible with Series
V-Gard(R)
For Use with Mfr Model Number
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162
Compatible Manufacturer Part Number
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162
Compatible Manufacturer Model Number
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162
Compatible with Mfr. Model No.
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162
Compatible Mfr. Model Number
10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162
Description
Molded Visor, Application Demolition, Cutting, Manufacturing, Molten Metal Handling, Welding, Compatible with Brand MSA, Compatible with Grainger Part Number 12V755, 12V756, 12V757, 12V758, 30FX05, 30FX06, 38ZM06, 38ZL97, 38ZM02, 38ZL98, 400D89, 38ZL97, Compatible with Manufacturer Model Number 10115730, 10115821, 10116552, 10116627, 10116628, 10121266, 10121267, 10154604, 10154622, 10187161, 10187162, Compatible with Series V-Gard(R), For Use With Chin Protector, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.